Motion
10206086
Harnesse - Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
MI ITEM #08910104
MFR #10206086
Price$225.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, Green Color, 400 lbs Weight Capacity
MI ITEM #08910104
MFR #10206086

Mfr description
10206086 XL V-FORM PLUS HARNESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.68/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Green
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI Z359.11-2021, CSA Z259.10
  • Stretch Construction
    False
  • Style Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)