Motion
NCDRB1BW30-270S-R73L

SMC CORP OF AMERICA
NCDRB1BW30-270S-R73L

Rotary Actuator - Double Shaft, Basic Mount, 270 ° Angle of Rotation, 30 Body Size
Mi Item #08910744
MFR #NCDRB1BW30-270S-R73L
Price$265.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRB1BW30-270S-R73L

Rotary Actuator - Double Shaft, Basic Mount, 270 ° Angle of Rotation, 30 Body Size
Mi Item #08910744
MFR #NCDRB1BW30-270S-R73L

Mfr description
NCDRB1BW30-270S-R73L
  • Light weight and compact size
  • High reliability and long life
  • Mountable with auto switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.67/each

Specifications

Dimensions

  • Body Size
    30

Details

  • Angle of Rotation
    270 °
  • Mount Type
    Basic
  • Operating Pressure Range
    15 to 40 psi
  • Proof Pressure
    218 psi
  • Shaft Type
    Double Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)