Specifications
Dimensions
- Maximum Diameter0.5000 in
- Minimum Diameter0.2510 in
Details
- ClassZZ
- MaterialSteel
- Number Of Pieces250
- Tolerance0.000200 in
- Tolerance ClassMinus
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)