Overview
Mfr description
37851425 190 PIECE, 0.061-0.25 INCH DIAM
Specifications
- ClassZZ
- MaterialSteel
- Maximum Diameter0.2500 in
- Minimum Diameter0.0610 in
- Number Of Pieces190
- Tolerance0.000200 in
- Tolerance ClassPlus
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data