1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100084389 653-24APVAD, 1 3/8 IN X 1 7/8 IN (34,9 MM X 47,6 MM)
Post-it® Notes 653-24APVAD, 1 3/8 in x 1 7/8 in (34,9 mm x 47,6 mm)
MI ITEM #
08910798
MFR #
7100084389 653-24APVAD, 1 3/8 IN X 1 7/8 IN (34,9 MM X 47,6 MM)
Price
$18.36
/each
Qty
Add to Cart
Previous Page
Home
3M 7100084389 653-24APVAD, 1 3/8 IN X 1 7/8 IN (34,9 MM X 47,6 MM)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100084389 653-24APVAD, 1 3/8 IN X 1 7/8 IN (34,9 MM X 47,6 MM)
Post-it® Notes 653-24APVAD, 1 3/8 in x 1 7/8 in (34,9 mm x 47,6 mm)
MI ITEM #
08910798
MFR #
7100084389 653-24APVAD, 1 3/8 IN X 1 7/8 IN (34,9 MM X 47,6 MM)
Mfr description
7100084389 653-24APVAD, 1 3/8 IN X
For industrial/occupational use only. Not for consumer sale or use.
1 3/8 in x 1 7/8 in, Marseille Collection
Post-it® Notes stick securely and remove cleanly
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$18
.36
/each
Add to Cart
Specifications
Dimensions
Length
1.875 in
Weight
0.766 lb
Width
1.375 in
Details
Color
Multi-Color
Manufacturer Upc Number
00051131971516
UPC_NO
00051131971516
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items