Overview
Mfr description
7000127243 RATCHET HEADGEAR H8A, 82782
- For industrial/occupational use only. Not for consumer sale or use.
- Five position crown strap
- Meets the requirements of ANSI Z87
- Five position crown strap and thirteen position ratchet suspension offer a customized fit for individual wearers
- Offers head and face protection for many jobs and tasks where liquid and chemical splashes may occur
- Meets the requirements of ANSI Z87
Specifications
- ColorTransparent
- MaterialPropionate
- Manufacturer Upc Number10078371827820
- UPC_NO10078371827820
- Length10 in
- Width9 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data