Specifications
Dimensions
- Bore Diameter1.7500 in
- Flange Diameter5.9375 in
- Roller Diameter5.0000 in
- Roller Width2.7500 in
Details
- Bearing ElementTapered Rollers
- Closure TypeSealed
- Product TypeFlanged Yoke Rollers
- Roller ShapeFlat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)