Motion
FFLR-2-4
2.0000 in Roller Dia, 1.6875 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length
Mi Item #08911076
MFR #FFLR-2-4
Price$207.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.0000 in Roller Dia, 1.6875 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length
Mi Item #08911076
MFR #FFLR-2-4

Mfr description
FFLR-2-4 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.09/each

Specifications

Dimensions

  • Flange Diameter
    2.6875 in
  • Flange Thickness
    0.5310 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.1250 in
  • Weight
    2.3 lbs

Details

  • Manufacturer Catalog Number
    0009067100
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    1620 lbs
  • Roller Shape
    Double Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)