Motion
VLRE-3 1/2-32

OSBORN LOAD RUNNERS
VLRE-3 1/2-32

Cam Follower - 3.5000 in Roller Dia., 1.6250 in Roller Width, Sealed
Mi Item #08911078
MFR #VLRE-3 1/2-32
Price$280.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSBORN LOAD RUNNERS
VLRE-3 1/2-32

Cam Follower - 3.5000 in Roller Dia., 1.6250 in Roller Width, Sealed
Mi Item #08911078
MFR #VLRE-3 1/2-32

Mfr description
VLRE-3 1/2-32 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.86/each

Specifications

Dimensions

  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    1.1875 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009074000
  • Product Type
    V-Groove Cam Followers
  • Roller Shape
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)