Motion
PLR-8-12
Cam Follower - 8.0000 in Roller Dia, 2.9530 in Roller Width, 2.5000 in Stud Dia, Open, Carbon Steel Material
Mi Item #08911096
MFR #PLR-8-12
Price$2,411.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 8.0000 in Roller Dia, 2.9530 in Roller Width, 2.5000 in Stud Dia, Open, Carbon Steel Material
Mi Item #08911096
MFR #PLR-8-12

Mfr description
PLR-8-12 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,411.79/each

Specifications

Dimensions

  • Roller Diameter  
    8.0000 in
  • Roller Width  
    2.9530 in
  • Stud Diameter  
    2.5000 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Manufacturer Catalog Number
    0009539200
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)