Motion
HPVE-62
90 mm Roller Dia., 44.50 mm Roller Width, 62 mm Point Dia.
MI ITEM #08911104
MFR #HPVE-62
List Price$277.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 mm Roller Dia., 44.50 mm Roller Width, 62 mm Point Dia.
MI ITEM #08911104
MFR #HPVE-62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.33/each for your price

Overview

Mfr description
HPVE-62 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Stud Diameter
  • Thread Size
  • Thread Length
    38 mm
  • Stud Length
  • Width To Groove Center
    23 mm
  • Eccentricity
    1.50 mm
  • Weight
    1.57 kg
  • Manufacturer Catalog Number
    0009595300
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought