Specifications
Dimensions
- Bore Diameter2.2500 in
- Flange Diameter6.9375 in
- Roller Diameter6.0000 in
- Roller Width3.2500 in
Details
- Bearing ElementTapered Rollers
- Closure TypeSealed
- Product TypeFlanged Yoke Rollers
- Roller ShapeFlat
Overview
Mfr description
FLRY-6-1 LOAD RUNNER