1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN LOAD RUNNERS
CLRY-8
Crowned Yoke Roller - 8.0000 in Roller Diameter, 3.2500 in Bore, 4.2500 in Roller Width, Sealed
MI ITEM #
08911114
MFR #
CLRY-8
List Price
$3,613.63
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Yoke Rollers
OSBORN LOAD RUNNERS CLRY-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN LOAD RUNNERS
CLRY-8
Crowned Yoke Roller - 8.0000 in Roller Diameter, 3.2500 in Bore, 4.2500 in Roller Width, Sealed
MI ITEM #
08911114
MFR #
CLRY-8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,613.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CLRY-8 LOAD RUNNER
Specifications
Product Type
Crowned & Flat Yoke Rollers
Roller Shape
Crowned
Roller Diameter
8.0000 in
Bore Diameter
3.2500 in
Roller Width
4.2500 in
Bearing Element
Tapered Rollers
Closure Type
Sealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data