Motion
HPVA-62
90 mm Roller Dia, 40 mm Roller Width
Mi Item #08911128
MFR #HPVA-62
Price$281.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 mm Roller Dia, 40 mm Roller Width
Mi Item #08911128
MFR #HPVA-62

Mfr description
HPVA-62 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.01/each

Specifications

Dimensions

  • Point Diameter
    62 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    40 mm
  • Weight
    1.27 kg
  • Width To Groove Center
    20 mm

Details

  • Manufacturer Catalog Number
    0009729900
  • Product Type
    Crowned & Flat Cam Followers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)