Overview
Mfr description
FLRY-5-7 LOAD RUNNER
Specifications
- Roller Diameter5.0000 in
- Product TypeFlanged Yoke Rollers
- Roller Width2.7500 in
- Bore Diameter1.7500 in
- Flange Diameter5.9375 in
- Bearing ElementTapered Rollers
- Roller ShapeFlat
- Closure TypeSealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data