Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0000 in Roller Dia, 0.7810 in Roller Width, 0.4370 in Stud Dia, 1.0000 in Stud Length, Stainless Steel Material
Mi Item #08911134
MFR #FLRS-1

Mfr description
FLRS-1 LOAD RUNNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Flange Diameter
    1.3750 in
  • Flange Thickness
    0.2190 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.7810 in
  • Stud Diameter  
    0.4370 in
  • Stud Length  
    1.0000 in
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20

Details

  • Manufacturer Catalog Number
    0009773900
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    390 lbs
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)