Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1250 in Roller Dia, 0.7810 in Roller Width, 0.4370 in Stud Dia, 1.0000 in Stud Length
MI ITEM #08911136
MFR #PLRU-1 1/8

Mfr description
PLRU-1 1/8 LOAD RUNNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.7810 in
  • Stud Diameter  
    0.4370 in
  • Stud Length  
    1.0000 in
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20

Details

  • Manufacturer Catalog Number
    0009782400
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)