Motion
Y0104XXL

WELLS LAMONT
Y0104XXL

Leather Drivers Glove with Straight Thumb - XXL or Size 11, Top Grain Goatskin Leather, Cut Resistant, White
Mi Item #08911360
MFR #Y0104XXL
Price$19.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y0104XXL

Leather Drivers Glove with Straight Thumb - XXL or Size 11, Top Grain Goatskin Leather, Cut Resistant, White
Mi Item #08911360
MFR #Y0104XXL

Mfr description
Y0104XXL LEATHER GLOVE CUT RESISTANT 3
  • ANSI CUT LEVEL 3, STRAIGHT THUMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.12/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    11.7 in
  • Weight
    0.31 lb

Details

  • Color
    White
  • Description
    DRIVER GRAIN GOATSKIN GLOVE ,XXL
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Cut Resistant
  • Material
    Goatskin
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    Leather Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)