Motion
Y0104XXXL

WELLS LAMONT
Y0104XXXL

Leather Drivers Glove with Straight Thumb - XXXL or Size 12, Top Grain Goatskin Leather, Cut Resistant, White
MI ITEM #08911364
MFR #Y0104XXXL
Your Price$18.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y0104XXXL

Leather Drivers Glove with Straight Thumb - XXXL or Size 12, Top Grain Goatskin Leather, Cut Resistant, White
MI ITEM #08911364
MFR #Y0104XXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.84/pr(List $21.67)

Overview

Mfr description
Y0104XXXL LEATHER GLOVE CUT RESISTANT 3
  • ANSI CUT LEVEL 3, STRAIGHT THUMB

Specifications

  • Glove Size
    XXXL or Size 12
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cut Resistant
  • Color
    White
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    1.8 in
  • Material
    Goatskin
  • Description
    DRIVER GRAIN GOATSKIN GLOVE ,XXXL
  • Weight
    0.347 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought