Motion
Y0104S
Leather Drivers Glove with Straight Thumb - S or Size 7, Top Grain Goatskin Leather, Cut Resistant, White
Mi Item #08911366
MFR #Y0104S
Price$14.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - S or Size 7, Top Grain Goatskin Leather, Cut Resistant, White
Mi Item #08911366
MFR #Y0104S

Mfr description
Y0104S LEATHER GLOVE CUT RESISTANT 3
  • ANSI CUT LEVEL 3, STRAIGHT THUMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.95/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9.8 in
  • Weight
    0.248 lb

Details

  • Color
    White
  • Description
    DRIVER GRAIN GOATSKIN GLOVE ,S
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Cut Resistant
  • Material
    Goatskin
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    Leather Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)