Motion
ATCL012
3/4" Steel Adjustable Thrust Collar Assembly
MI ITEM #08912034
MFR #ATCL012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel Adjustable Thrust Collar Assembly
MI ITEM #08912034
MFR #ATCL012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATCL012

Specifications

  • Outside Diameter
    1.5000 in
  • Bore Diameter
    0.7500 in
  • Material
    Steel
  • Country of Origin
    USA
  • Series
    Solution
  • Product Type
    Oldham Coupling Inserts
  • Screw Thread Size
    1/4-28 x 5/8
  • UPC_NO
    662786023088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought