Motion
MDBKL32TN-150Z-M9BWSDPC

SMC CORP OF AMERICA
MDBKL32TN-150Z-M9BWSDPC

MB-Z TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #08912060
MFR #MDBKL32TN-150Z-M9BWSDPC
Price$317.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBKL32TN-150Z-M9BWSDPC

MB-Z TIE ROD CYLINDER with 32 mm Bore Size
Mi Item #08912060
MFR #MDBKL32TN-150Z-M9BWSDPC

Mfr description
MDBKL32TN-150Z-M9BWSDPC
  • Non-rotating rod: double acting single rod
  • Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
  • Strokes from 25mm through 800mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.82/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Non-Rotating
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Clean Series
    No
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Guide Type
    Non-Rotating
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.05 MPa, 1 to 7.25 psi, 145 psi
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Options Included
    Air Cushion, Auto Switch, M12-4 Pin Connector, Magnet, Non-Rotating Rod
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod Type
    Non-Rotating
  • Series
    MB-Z
  • Special Applications
    Non-Rotating Rod
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)