Motion
UCPA204-12
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore
MI ITEM #08912099
MFR #UCPA204-12
Your Price$41.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore
MI ITEM #08912099
MFR #UCPA204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.19/each(List $51.49)

Overview

Mfr description
UCPA204-12 TAP BASE PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    3/4 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought