Motion
81817 1-7/16" 12 POINT COMB WRENCH

Gearwrench
81817 1-7/16" 12 POINT COMB WRENCH

Combination Wrench - Satin, 1-7/16 in Box End Wrench Size, 1-7/16 in Open End Wrench Size, 21.1020 in OAL
Mi Item #08912285
MFR #81817 1-7/16" 12 POINT COMB WRENCH
Price$89.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81817 1-7/16" 12 POINT COMB WRENCH

Combination Wrench - Satin, 1-7/16 in Box End Wrench Size, 1-7/16 in Open End Wrench Size, 21.1020 in OAL
Mi Item #08912285
MFR #81817 1-7/16" 12 POINT COMB WRENCH

Mfr description
81817 1-7/16" 12 POINT COMB WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.81/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-7/16 in
  • Head Angle
    15
  • Head Diameter
    3.031 in
  • Head Thickness
    0.626 in
  • Offset Angle
    15
  • Open End Wrench Size  
    1-7/16 in
  • Overall Length  
    21.1020 in
  • Size
    1-7/16 in
  • Weight
    3.340 lbs

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575818172
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)