Motion
CQSB20-50+25DCM-X636

SMC CORP OF AMERICA
CQSB20-50+25DCM-X636

CQSB20-50+25DCM-X636
Mi Item #08912300
MFR #CQSB20-50+25DCM-X636
Price$270.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQSB20-50+25DCM-X636

CQSB20-50+25DCM-X636
Mi Item #08912300
MFR #CQSB20-50+25DCM-X636

Mfr description
CQSB20-50+25DCM-X636
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.45/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Second Stroke Length
    0.9840 in, 25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Rubber Bumpers
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)