Specifications
Dimensions
- Weight18.66 lb
Details
- Manufacturer Catalog NumberFT1307-200-M465
- Manufacturer Upc Number678146149022
- Part TypeCollet
- TypeCollet
- UPC_NO678146149022
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)