Motion
81110T2

NTN
81110T2

Cylindrical Roller Thrust Bearing - 50 mm Bore, 115 mm OD, 28 mm Width
Mi Item #08912491
MFR #81110T2
Price$307.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81110T2

Cylindrical Roller Thrust Bearing - 50 mm Bore, 115 mm OD, 28 mm Width
Mi Item #08912491
MFR #81110T2

Mfr description
81110T2 CYL ROLLER THRUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.28/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    28 mm
  • Weight
    0.31 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    4550253068129
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    485 kN
  • Radial Static Load Capacity
    150 kN
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4550253068129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)