Motion
2801-21P
M18™ 1/2 in. Brushless Drill Kit
Mi Item #08912575
MFR #2801-21P
Price$159.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ 1/2 in. Brushless Drill Kit
Mi Item #08912575
MFR #2801-21P

Mfr description
2801-21P 18 VOLT 1/2"CORDLESS DR
  • 6.5 in. in length
  • 500 in.-lbs. of torque
  • 500 - 1800 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$159.07/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Length
    6.5 in
  • Overall Width
    2.31 in
  • Tool Weight
    3.4 lb
  • Torque
    500 in

Details

  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Color
    Red/Black
  • Housing Material
    Glass-Filled Nylon/Rubber
  • Includes
    (1) 2801-20 Drill Driver, (1) 48-11-1820 M18 REDLITHIUM 2.0 Compact Battery, (1) 48-59-1812 M18-M12 Multi-voltage Charger, (1) Carrying Case
  • Manufacturer Upc Number
    045242537785
  • Maximum Speed
    1800 rpm
  • Reversible
    Yes
  • Switch Type
    Trigger
  • UPC_NO
    045242537785
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)