Specifications
Details
- Case Quantity20 case
- Manufacturer Upc Number50051141558863
- Other Comfort Design Features20 Each Per Case, Lasting Performance And Improved Elasticity Polyester/Spandex Straps, Optimum Fit And Comfort With Four Point Adjustable Cradle, Replacement Part For The Standard 3M 6500 Series
- Series6500, Rugged Comfort 6500
- UPC_NO50051141558863
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)