Motion
VFT12004
Thrust Bearing - 12.0000 in Bore, 26.5000 in OD, 6.7500 in Width
MI ITEM #08913441
MFR #VFT12004
List Price$155,089.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 12.0000 in Bore, 26.5000 in OD, 6.7500 in Width
MI ITEM #08913441
MFR #VFT12004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155,089.62/each for your price

Overview

Mfr description
VFT12004 ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    2500100 lb
  • Static Load Capacity
    5100016 lb
  • Fillet Radius
    0.2992 in
  • Series
    VFT
  • Manufacturer Product Page
  • Weight
    767.21 lb
  • Country of Origin
    USA
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text