Specifications
Dimensions
- Bore Diameter360 mm
- Outside Diameter540 mm
- Overall Width134 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series230
Overview
Mfr description
23072CAK/C3W534 SPHERICAL ROLLER BEARING