Specifications
Dimensions
- Bore Diameter260 mm
- Outside Diameter480 mm
- Overall Width174 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series232
Overview
Mfr description
23252CA/C3W33 SPHERICAL ROLLER BEARING