Specifications
Dimensions
- Bore Diameter530 mm
- Outside Diameter780 mm
- Overall Width185 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series230
Overview
Mfr description
230/530CA/W534 SPHERICAL ROLLER BEARING