Specifications
Dimensions
- Bore Diameter300 mm
- Outside Diameter540 mm
- Overall Width192 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series232
Overview
Mfr description
23260CA/W534 SPHERICAL ROLLER BEARING