Specifications
Dimensions
- Bore Diameter600 mm
- Outside Diameter800 mm
- Overall Width150 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series239
Overview
Mfr description
239/600CA/W535 SPHERICAL ROLLER BEARING