Specifications
Dimensions
- Bore Diameter710 mm
- Outside Diameter950 mm
- Overall Width180 mm
Details
- Bore TypeTapered 1:12
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series239
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)