Specifications
Dimensions
- Bore Diameter300 mm
- Outside Diameter460 mm
- Overall Width160 mm
Details
- Bore TypeTapered 1:30
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series240
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)