Motion
NCA1G500-1400

SMC CORP OF AMERICA
NCA1G500-1400

Tie Rod Air Cylinder - 5.0000 in Bore, 14.0000 in Stroke
MI ITEM #08913784
MFR #NCA1G500-1400
Price$705.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1G500-1400

Tie Rod Air Cylinder - 5.0000 in Bore, 14.0000 in Stroke
MI ITEM #08913784
MFR #NCA1G500-1400

Mfr description
NCA1G500-1400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.00/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Stroke
    14.0000 in

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MF2 Rear Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)