Motion
151BL-08X100
Tubing - 0.38 in ID, 0.50 in OD
MI ITEM #08914124
MFR #151BL-08X100
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.38 in ID, 0.50 in OD
MI ITEM #08914124
MFR #151BL-08X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.91/each

Specifications

Dimensions

  • Bend Radius
    2.50 in
  • Tube Inner Diameter
    0.38 in
  • Tube Outer Diameter
    0.50 in
  • Wall Thickness
    0.06 in

Details

  • Additional Details
    • Endure™ Air Brake Tubing • Lasts Longer - Retains its FLEXIBILITY longer in both Heat & Cold! • Kuri Tec® Endure™ utilizing polyester compound materials, offers a superior service temperature range than traditional nylon tubing which contributes to longer service life.
  • Burst Pressure
    950 psi
  • Color
    Blue
  • Inner Tube Material
    Polyester
  • Manufacturer Upc Number
    822353160992
  • Operating Temperature Range
    -85 to 200 ºF
  • Product Types
    Endure™ 151 Series Reinforced Air Brake Tubing - Type B, Blue
  • Standards Met
    Compliances: Meets DOT FMVSS 106. Meets performance requirements of SAE J844.
  • Style
    Reinforced Air Brake Tubing - Type B
  • Type
    Air Brake Tubing
  • UPC_NO
    822353160992

Overview

Mfr description
151BL-08X100 BLUE TUBING
  • Truck, Bus and Commercial Vehicle Air Brake Systems.
  • Trailer Air Brake Systems.
  • Auxiliary Air Systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought