Motion
5ES012K
3/4" Stainless Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #08914184
MFR #5ES012K
Price$373.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Stainless Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #08914184
MFR #5ES012K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$373.07/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.7500 in
  • Screw Size
    1/4-28 x 3/4
  • Screw Thread Size
    1/4-28 x 3/4
  • Weight
    1.61 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    18-8 Stainless Steel
  • Series
    Signature
  • Type
    Shaft Adapter Couplings - Step-Up Type with Keyways
  • UPC_NO
    662786018534

Overview

Mfr description
5ES012K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought