Motion
AG-24-1
Spherical Rod End - Bore Diameter: 1.5000 in, Non-Lubricated
Mi Item #08914266
MFR #AG-24-1
Price$730.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 1.5000 in, Non-Lubricated
Mi Item #08914266
MFR #AG-24-1

Mfr description
AG-24-1 FEMALE ROD END GENERAL PURPOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.04/each

Specifications

Dimensions

  • Ball Diameter
    2.1550 in
  • Bore Diameter  
    1.5000 in
  • Head Diameter
    3.5000 in
  • Head Width
    28.57 mm
  • Length To Ball Center
    5.3750 in
  • Misalignment Angle
    6.5 °
  • Shank Thread Length  
    2.6250 in
  • Thread Size
    1-1/2-12
  • Weight
    6.50 lbs

Details

  • Ball Material
    52100 Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    126450 lbs
  • Rod End Type
    Female
  • Series
    AG
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)