Motion
AGF-M14
Spherical Rod End - Bore Diameter: 14 mm, Non-Lubricated
Mi Item #08914281
MFR #AGF-M14
Price$410.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 14 mm, Non-Lubricated
Mi Item #08914281
MFR #AGF-M14

Mfr description
AGF-M14 FEMALE ROD END METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.75/each

Specifications

Dimensions

  • Ball Diameter
    1.0000 in
  • Bore Diameter  
    14 mm
  • Head Diameter
    1.3680 in
  • Head Width
    13.50 mm
  • Length To Ball Center
    57 mm
  • Shank Thread Length  
    27 mm
  • Thread Size
    M14x1.5
  • Weight
    0.172 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy Steel - Heat Treated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated-Protective Coated For Corrosion Resistance
  • Radial Static Load Capacity
    16128 lbf
  • Rod End Type
    Female
  • Series
    AG-M
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)