Motion
AM-M3
Spherical Rod End - Bore Diameter: 3 mm, Non-Lubricated
Mi Item #08914347
MFR #AM-M3
Price$157.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 3 mm, Non-Lubricated
Mi Item #08914347
MFR #AM-M3

Mfr description
AM-M3 MALE ROD END METRIC ALLOY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.85/each

Specifications

Dimensions

  • Ball Diameter
    0.3120 in
  • Bore Diameter  
    3 mm
  • Head Diameter
    0.4920 in
  • Head Width
    4.75 mm
  • Length To Ball Center
    27 mm
  • Misalignment Angle
    13 °
  • Shank Thread Length  
    15 mm
  • Thread Size
    M3x0.5
  • Weight
    0.02 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy Steel - Heat Treated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated-Protective Coated For Corrosion Resistance
  • Radial Static Load Capacity
    976.6 lbf
  • Rod End Type
    Male
  • Series
    AM-M
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)