Motion
GEZ076ET-2RS
Spherical Plain Bearing - 4.7500 in Bore, 7.3750 in OD, 4.1560 in, 105.56 mm Inner Ring Width, Sealed
MI ITEM #08914732
MFR #GEZ076ET-2RS
Price$5,674.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 4.7500 in Bore, 7.3750 in OD, 4.1560 in, 105.56 mm Inner Ring Width, Sealed
MI ITEM #08914732
MFR #GEZ076ET-2RS

Mfr description
GEZ076ET-2RS SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,674.31/each

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Inner Ring Width  
    4.1560 in, 105.56 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    3.5620 in | 90.48 mm
  • Outside Diameter  
    7.3750 in
  • Overall Width
    3.5620 in
  • Weight
    25.35 lbs | 11.5 kg

Details

  • Additional Details
    PTFE Lined | Fracture Split Outer Ring
  • Ball Material
    52100 Steel Heat Treated Chrome Plated
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    52100 Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance-Free
  • Outer Ring Material
    52100 Steel
  • Outer Ring Type
    Single Split
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 steel - heat treated - single fracture - protective coated for corrosion resistance - PTFE lined
  • Radial Static Load Capacity
    5649.77 kN, 1270120 lb
  • Series
    GEZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)