Motion
HAB-14T
Spherical Plain Bearing - 0.8750 in Bore, 1.7500 in OD, 1.4000 in, 35.56 mm Inner Ring Width, Open
MI ITEM #08914809
MFR #HAB-14T
Price$350.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.8750 in Bore, 1.7500 in OD, 1.4000 in, 35.56 mm Inner Ring Width, Open
MI ITEM #08914809
MFR #HAB-14T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$350.47/each

Specifications

Dimensions

  • Ball Diameter
    1.5310 in, 38.89 mm
  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    1.4000 in, 35.56 mm
  • Misalignment Angle  
    18 °
  • Outer Ring Width
    0.6300 in | 16.00 mm
  • Outside Diameter  
    1.7500 in
  • Overall Width
    1.4000 in
  • Weight
    0.44 lbs | 0.1996 kg

Details

  • Additional Details
    PTFE Lined | Self-Lubricating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    HAB-14T
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    322.158 kN, 72,424 lb
  • Series
    HAB
  • Standards Met
    SAE-AS81820, SAE-AS81935
  • Type Of Bearing
    High-Misalignment

Overview

Mfr description
HAB-14T SPHERICAL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought