Motion
HAB-4TG
Spherical Plain Bearing - 0.2500 in Bore, 0.7400 in OD, 0.5930 in, 15.06 mm Inner Ring Width, Open, High Performance Grade
Mi Item #08914812
MFR #HAB-4TG
Price$140.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.2500 in Bore, 0.7400 in OD, 0.5930 in, 15.06 mm Inner Ring Width, Open, High Performance Grade
Mi Item #08914812
MFR #HAB-4TG

Mfr description
HAB-4TG SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.17/each

Specifications

Dimensions

  • Ball Diameter
    0.5930 in, 15.06 mm
  • Bore Diameter  
    0.2500 in
  • Inner Ring Width  
    0.5930 in, 15.06 mm
  • Misalignment Angle  
    24 °
  • Outer Ring Width
    0.2550 in | 6.48 mm
  • Outside Diameter  
    0.7400 in
  • Overall Width
    0.5930 in
  • Weight
    18.144 g

Details

  • Additional Details
    PTFE Lined | Self-Lubricating | Staking Groove
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    High Performance
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    33.629 kN, 7,560 lb
  • Series
    HAB
  • Standards Met
    SAE-AS81820, SAE-AS81935
  • Type Of Bearing
    High-Misalignment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)