Motion
HAB-5TG
Spherical Plain Bearing - 0.3125 in Bore, 0.9063 in OD, 0.8130 in, 20.65 mm Inner Ring Width, Open
Mi Item #08914815
MFR #HAB-5TG
Price$120.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3125 in Bore, 0.9063 in OD, 0.8130 in, 20.65 mm Inner Ring Width, Open
Mi Item #08914815
MFR #HAB-5TG

Mfr description
HAB-5TG SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.23/each

Specifications

Dimensions

  • Ball Diameter
    0.7810 in, 19.84 mm
  • Bore Diameter  
    0.3125 in
  • Inner Ring Width  
    0.8130 in, 20.65 mm
  • Misalignment Angle  
    23 °
  • Outer Ring Width
    0.3450 in | 8.76 mm
  • Outside Diameter  
    0.9063 in
  • Overall Width
    0.8130 in
  • Weight
    36.287 g

Details

  • Additional Details
    PTFE Lined | Self-Lubricating | Staking Groove
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    HAB-5TG
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    75.506 kN, 16,975 lb
  • Series
    HAB
  • Standards Met
    SAE-AS81820 Type A, SAE-AS81820, SAE-AS81935
  • Type Of Bearing
    Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)