Motion
HAB-5TG-3
Spherical Plain Bearing - 0.3125 in Bore, 0.6875 in OD, 0.6250 in, 15.88 mm Inner Ring Width, Open
Mi Item #08914816
MFR #HAB-5TG-3
Price$167.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3125 in Bore, 0.6875 in OD, 0.6250 in, 15.88 mm Inner Ring Width, Open
Mi Item #08914816
MFR #HAB-5TG-3

Mfr description
HAB-5TG-3 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.32/each

Specifications

Dimensions

  • Ball Diameter
    0.5930 in, 15.06 mm
  • Bore Diameter  
    0.3125 in
  • Inner Ring Width  
    0.6250 in, 15.88 mm
  • Misalignment Angle  
    20 °
  • Outer Ring Width
    0.2550 in | 6.48 mm
  • Outside Diameter  
    0.6875 in
  • Overall Width
    0.6250 in
  • Weight
    13.61 g

Details

  • Additional Details
    High Misalignment
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    HAB-5TG-3
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    66.87 kN, 15,033 lb
  • Series
    HAB
  • Standards Met
    SAE-AS81820 Type A
  • Type Of Bearing
    High-Misalignment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)