Motion
HAB-7TG
Spherical Plain Bearing - 0.4375 in Bore, 1.0000 in OD, 0.8750 in, 22.23 mm Inner Ring Width, Open, High Performance Grade
MI ITEM #08914820
MFR #HAB-7TG
Price$132.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.4375 in Bore, 1.0000 in OD, 0.8750 in, 22.23 mm Inner Ring Width, Open, High Performance Grade
MI ITEM #08914820
MFR #HAB-7TG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.77/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in, 22.23 mm
  • Bore Diameter  
    0.4375 in
  • Inner Ring Width  
    0.8750 in, 22.23 mm
  • Misalignment Angle  
    22 °
  • Outer Ring Width
    0.3450 in | 8.76 mm
  • Outside Diameter  
    1.0000 in
  • Overall Width
    0.3450 in
  • Weight
    40.823 g

Details

  • Additional Details
    PTFE Lined | Self-Lubricating | Staking Groove
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    High Performance
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    HAB-7TG
  • Outer Ring Material
    17-4 PH stainless steel - heat treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH stainless steel - heat treated
  • Radial Static Load Capacity
    84.596 kN, 19,018 lb
  • Series
    HAB
  • Standards Met
    SAE-AS81820, SAE-AS81935
  • Type Of Bearing
    High-Misalignment

Overview

Mfr description
HAB-7TG SPHERICAL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought