Motion
HXAB-7T
Spherical Rod End - Bore Diameter: 0.4375 in, Ptfe Lined
Mi Item #08914833
MFR #HXAB-7T
Price$311.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.4375 in, Ptfe Lined
Mi Item #08914833
MFR #HXAB-7T

Mfr description
HXAB-7T MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.24/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.3370 in
  • Head Width
    9.02 mm
  • Length To Ball Center
    2.4380 in
  • Misalignment Angle
    21 °
  • Shank Thread Length  
    1.4680 in
  • Thread Size
    1/2-20
  • Weight
    0.24 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    4340 steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    17105 lbs
  • Rod End Type
    Male
  • Series
    HXAB-T
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)